Shop All Motorized Dampers Accessories
Johnson Controls
Valve, 2 Way, High Temp, On/Off, (F)NPT 1
Mfr # JS2427
Zoro # G7005862
Free Shipping & Returns
$119.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, High Temp, On/Off
- For Use With J Series Actuators
- Safe Working Steam PSI 15 psi
- Standard Pressure Closeoff 17
- Connection Type/Size (In.) (F)NPT 1
Product Information
- Brand Johnson Controls
- MFR # JS2427
- Zoro # G7005862
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Connection Type/Size (In.) | (F)NPT 1 |
Depth (In.) | 1 3/4 in |
Height (In.) | 1 7/8 in |
Width (In.) | 3 3/8 in |
Port Connection Size | 1 in |
Overall Length | 3 3/8 in |
Overall Depth | 1 3/4 in |
Overall Height | 1 7/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 17 psi, Coefficient of Volume (Cv) 8, Configuration Straight-Thru, For Media Water-Glycol Solution to 50 Percent, Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Anti-Rotation Bracket (TF-P)
- HEAT WAGON Photocell (M16656-26)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F921)
- AIR KING Air King AK100L Exhaust Fan, 120 V, 7 W, 4 in Duct, Round Grill (AK100L)
- JOHNSON CONTROLS Actuator Terminal Block, 3 Terminal (M9000-105)
- JOHNSON CONTROLS Horizontal Remote Kit, Damper (M9000-270)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2222)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2211)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 3/4 (JT2313)
- JOHNSON CONTROLS Linkage Kit (M9000-531)
- Johnson Controls Dampers