Shop All Electrically Actuated Ball Valves
Johnson Controls
Valve 1/2" 3Way Ball Vlv 4.7Cv
Mfr # VG1841AG
Zoro # G3221570
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Media Water
- Operating Temperature - Maximum 203 Degrees F
- Inlet Connection Type NPT
- Coefficient of Volume (Cv) 4.7
- Outlet Connection Gender - Side 1 Female
Product Information
- Brand Johnson Controls
- MFR # VG1841AG
- Zoro # G3221570
- Country of Origin Mexico
- Category Electrically Actuated Ball Valves
Dimensions
Overall Length | 2.52 in |
Nominal Valve Size | 1/2 in |
Description
Electrically Actuated Three-Way Ball Valve, Valve Construction Three-Piece, Voltage 24V AC, Maximum Pressure - Operating 65 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential 580 psi, Valve Deactivated State Normally Open (NO), Fail Safe Position Fail Closed, Actuator Operation Not Applicable, Actuator Cycle Time - 90 Degrees Not Applicable, Actuator Features Not Applicable, Ball Material Brass, Seal Material EPDM, Seat Material PTFE
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Tube End Kit (KTE4)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft (RKP1B1500)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32701)
- UNIWELD Anti-Blowback Hose Adaptor, 1-1/4"L, Brass (EZABM90)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 4 (VG18A5JV)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AE)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HW)
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 2-1/2 (VG18A5GU)
- JOHNSON CONTROLS Valve 1/2" 3W Ball Valve 1.9Cv (VG1841AE)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AG)
- Johnson Controls Electrically Actuated Ball Valves