Shop All Pneumatic Control Accessories
Johnson Controls
Thread Adaptor
Mfr # Y20EBE-2
Zoro # G5072462
product price: $54.83
/ea
$54.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With V-3000 Valves
- Includes 7/16-20 Palnut, Bonnet Adapter, Coupler Nut, Stem Adapter
- Product Type Adapter Kit
- Compatible Series M100, VA-7150
Product Information
- Brand Johnson Controls
- MFR # Y20EBE-2
- Zoro # G5072462
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Details
Item | Adapter Kit |
For Use With | V-3000 Valves |
Includes | 7/16-20 Palnut, Bonnet Adapter, Coupler Nut, Stem Adapter |
Product Type | Adapter Kit |
Compatible Series | M100, VA-7150 |
Description
Adapter Kit, Compatible Series M100, VA-7150, Includes 7/16-20 Palnut, Bonnet Adapter, Coupler Nut, Stem Adapter, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Product Type Adapter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Heater, 480V AC, 3 Phase (784JJ2)
- AAF FLANDERS 20x25x4 Pleated Air Filter, MERV 8 (80055.042025)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1004)
- HONEYWELL HOME Universal Ignition Control (S8910U3000)
- JOHNSON CONTROLS O Ring, For Use with A-4400 (A-4110-610)
- JOHNSON CONTROLS Pneumatic Air Dryer Filter (A-4400-608)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1003)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-2142)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-3142)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1001)
- JOHNSON CONTROLS Pneumatic Air Dryer Replacement Filter (A-4000-156)
- Johnson Controls Controls