Shop All Pneumatic Control Accessories
Johnson Controls
Thermostat Cover
Mfr # T-4002-2126
Zoro # G6131431
product price: $151.16
/ea
Free Shipping & Returns
$151.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Horizontal, No Thermometer, No Windows
- Color Beige
- For Use With JCI T-4000 Series Pneumatic Thermostats
- Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
- Includes Blank Cover
Product Information
- Brand Johnson Controls
- MFR # T-4002-2126
- Zoro # G6131431
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Details
Item | Thermostat Cover |
Mounting Style | Horizontal, No Thermometer, No Windows |
Color | Beige |
For Use With | JCI T-4000 Series Pneumatic Thermostats |
Features | Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant |
Includes | Blank Cover |
Shape | Rectangle |
Color/Material | Beige, Nickel |
Mounting Direction | Horizontal |
Material | Nickel |
Accessory Type | Thermostat Cover |
Compatible Manufacturer Model Number | T-4002-201, T-4002-202, T-4002-203, T-4002-204 |
Compatible Brand and Series | Johnson Controls T-4000 |
Description
Thermostat Cover, Color Beige, Compatible Brand and Series Johnson Controls T-4000, Compatible Grainger Part Number 38Y156, 38Y157, 38Y158, 38Y159, Compatible Manufacturer Model Number T-4002-201, T-4002-202, T-4002-203, T-4002-204, Includes Blank Cover, Material Nickel, Mounting Direction Horizontal, Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x20x4 High Capacity Pleated Air Filter, MERV 13 (102-714-025)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 34 Thread Port (AlfaNova 14-20H)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 8 (3DVL4)
- DAYTON Direct Drive Blower, 115/208-230 V (7AP77)
- JOHNSON CONTROLS Pneumatic Thermostat Plastic Guard (GRD10A-608)
- JOHNSON CONTROLS Spring Kit (V-4332-6001)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CP)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AE)
- JOHNSON CONTROLS Spring Kit (V-3752-6022)
- JOHNSON CONTROLS Pneumatic Thermostat Kit, Single (T-4000-610)
- HONEYWELL Relay, Pneumatic (RP470A1003)
- Johnson Controls Controls