Shop All Pneumatic Control Accessories
Johnson Controls
Thermostat Cover, Horizontal
Mfr # T-4000-2140
Zoro # G6128245
product price: $43.08
/ea
$43.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Horizontal, Thermometer, No Windows
- Color Beige
- For Use With JCI T-4000 Series Pneumatic Thermostats
- Includes Cover with Thermometer Window and Logo
- Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
Product Information
- Brand Johnson Controls
- MFR # T-4000-2140
- Zoro # G6128245
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Details
Item | Thermostat Cover |
Mounting Style | Horizontal, Thermometer, No Windows |
Color | Beige |
For Use With | JCI T-4000 Series Pneumatic Thermostats |
Includes | Cover with Thermometer Window and Logo |
Features | Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant |
Accessory Type | Thermostat Cover |
Shape | Rectangle |
Color/Material | Beige, Plastic |
Material | Plastic |
Compatible Brand and Series | Johnson Controls T-4000 |
Mounting Direction | Horizontal |
Description
Thermostat Cover, Color Beige, Compatible Brand and Series Johnson Controls T-4000, Includes Cover with Thermometer Window and Logo, Material Plastic, Mounting Direction Horizontal, Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D527)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/2In, 150-550 (4200-007)
- FIREYE Program Module (MEP100)
- RECTORSEAL A/C Condensate Drain Cleaner, 32 oz. (97690)
- JOHNSON CONTROLS Pneumatic Air Dryer Replacement Filter (A-4000-156)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1010)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2138)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4 (VG1245DP)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BN)
- JOHNSON CONTROLS Pneumatic Thermostat Plastic Guard (GRD10A-608)
- JOHNSON CONTROLS Aspirator Wallbox Cover, w/Mounting Hdwr (T-4000-112)
- Johnson Controls Pneumatic Control Accessories