Shop All Pneumatic Controls
Johnson Controls
Thermometer 50 Deg. To 100 Deg., 10/35C
Mfr # T-5502-1001
Zoro # G1958700
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Transmitter in a 3 to 15 psig Pneumatic Transmission System
- Fits Brand Johnson Controls
- Features Temperature Range: 50F to 100F
Product Information
- Brand Johnson Controls
- MFR # T-5502-1001
- Zoro # G1958700
- Country of Origin Brazil
- Category Pneumatic Controls
Details
Item | Therm 50100F 10/35C |
For Use With | Transmitter in a 3 to 15 psig Pneumatic Transmission System |
Fits Brand | Johnson Controls |
Features | Temperature Range: 50F to 100F |
Description
Therm 50100F 10/35C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Heating Cable, 120VAC, 100 ft Length (6MJX1)
- AMERICAN METAL FILTER 16 X 25 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201625)
- PECO Heat or Cool Thermostat (TA155-018)
- FOLLETT ICE Smartgate (PB502363)
- JOHNSON CONTROLS Pneumatic Control, Digital, White, 25 psi (WTL-PR1-00)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-202)
- JOHNSON CONTROLS Pressure Control, 1/8 in NPSF, 3 to 20 psi (P10BJ-1C)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-304)
- JOHNSON CONTROLS 4 to Way Bypass Valve, For Use with A to 4400 (A-4110-601)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-217)
- JOHNSON CONTROLS Pneumatic Damper Actuator Positioner (D-9502-5)
- Johnson Controls Pneumatic Controls