Shop All Furnace and Heater Parts
Johnson Controls
Thermocouple, 24"
Mfr # K19AT-24
Zoro # G5560935
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Multiple
- For Use With Universal
Product Information
- Brand Johnson Controls
- MFR # K19AT-24
- Zoro # G5560935
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Thermocouple, 24" |
Fits Brand | Multiple |
For Use With | Universal |
Description
Thermocouple, 24 In., Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE PowerZone BNT-15B2 Ceramic Utility Heater, 120 V750/1500W, Grey (BNT-15B2)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2 Valve, 3 Hoses, Vacuum Port Size 1/4 in (42004)
- DAYTON Light-Duty Industrial Fan 20" Non-Oscillating, 120VAC, 8662/9183 CFM (2LY96)
- VESTAL MFG 8"X8" Painted Cast Iron Clean Out Door (26-001)
- JOHNSON CONTROLS Valve Stem Retainer, For Valve Actuators (VA-8020-605)
- JOHNSON CONTROLS Lube Oil Sensor, Use With Carlyle (P400AD-1C)
- JOHNSON CONTROLS Penn Thermocouple, 36", Husky (K16BT-36)
- JOHNSON CONTROLS F262Kdh-01C Air Flow Switch (F262KDH-01)
- JOHNSON CONTROLS Thermocouple, 18" (K19AT-18)
- JOHNSON CONTROLS Knob (KNB20A-602R)
- HONEYWELL HOME ACTUATOR, 24 V, 60 HZ, 6" LEADWIR- ES. 7/8" (VU844A1003)
- Johnson Controls Furnace and Heater Parts