Shop All Motorized Dampers Accessories
Johnson Controls
Thermal Spacer
Mfr # M9000-561
Zoro # G5075506
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VG1000 Ball Valves
- Includes Barrier, Drive Shaft, Flange Nuts, Machine Screws
- Product Type Thermal Barrier Kit
- Compatible with Series M9000
- Compatible with Manufacturer Model Number M9000-551, M9000-560
Product Information
- Brand Johnson Controls
- MFR # M9000-561
- Zoro # G5075506
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Details
Item | Thermal Barrier Kit |
For Use With | VG1000 Ball Valves |
Includes | Barrier, Drive Shaft, Flange Nuts, Machine Screws |
Product Type | Thermal Barrier Kit |
Compatible with Series | M9000 |
Compatible with Manufacturer Model Number | M9000-551, M9000-560 |
Compatible Manufacturer Part Number | M9000-551, M9000-560 |
Compatible with Manufacturer Part Number | Vg100 |
Compatible with Manufacturer Model Number [NEW] | Vg100 |
Material | Thermoplastic Resin |
Compatible with Brand | Johnson Controls |
Compatible Manufacturer Model Number | M9000-551, M9000-560 |
For Use with Mfr. Model Number | M9000-551, M9000-560 |
For Use With Mfr. Model Number | M9000-551, M9000-560 |
Description
Thermal Barrier Kit, Product Type Thermal Barrier Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9000-551, M9000-560, Compatible with Grainger Part Number 41P454, Compatible with Series M9000, Includes Barrier, Drive Shaft, Flange Nuts, Machine Screws, Material Thermoplastic Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYR5)
- DAYTON Rectangular Fire Damper, 5-3/4x11-3/4 In. (2TGF1)
- BROWNING Bx36 Browning Grip Notched (BX36)
- EATON CUTLER-HAMMER Contactor, 120V Starter (A200M0CAC)
- JOHNSON CONTROLS Crank Arm Kit (M9000-153)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-100)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2223)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2211)
- JOHNSON CONTROLS Actuator Accessory, 15VDC (M9300-1K)
- JOHNSON CONTROLS Valve, 3 Way, High Temp, On/Off, Sweat 1/2 (JS3213)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01121)
- Johnson Controls Motorized Dampers Accessories