Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air
Mfr # TE-636GV-2
Zoro # G6231111
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any BAS/DDC System
- Type Thermistor 10k ohm Type 2, Duct Probe
- Maximum Operating Temperature 220 Degrees F
- Minimum Operating Temperature 50 Degrees F
- Maximum Sensing Temperature 158 Degrees F
Product Information
- Brand Johnson Controls
- MFR # TE-636GV-2
- Zoro # G6231111
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Probe Length | 4 in |
Details
Item | Temperature Sensor |
For Use With | Any BAS/DDC System |
Type | Thermistor 10k ohm Type 2, Duct Probe |
Maximum Operating Temperature | 220 Degrees F |
Minimum Operating Temperature | 50 Degrees F |
Maximum Sensing Temperature | 158 Degrees F |
Loop Resistance | 10k ohm |
Measurement Type | Single |
Application | Room Temperature Monitoring, Space Temperature Monitoring |
Electrical Connection Type | Terminal Block |
Sensor Accuracy | +/-0.90 Degrees F |
Housing Type | Conduit Box |
Housing Material | Stainless Steel |
For Use With Building Automation Systems | Building Automation System Compatible |
Sensor Flexibility | Flexible |
Minimum Sensing Temperature | 32 Degrees F |
Display Type | None |
Sensing Element Type | Thermistor |
Temperature Accuracy | +/-0.34 Degrees F |
Series | TE-6300 |
Product Type | Duct Temperature Sensor |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Conduit Box, Housing Material Stainless Steel, Probe Length 4 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Terminal Block, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 158 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 10k ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (631CKP)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46DA-2C)
- KOCH FILTER 24x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-022)
- FRIEDRICH Wired Thermostat, 24VAC/DC, White/Gray (EMRT)
- JOHNSON CONTROLS Temperature Sensor, High Temperature Silicon Cable, Gray (A99BC-300C)
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-1.0% (TE-6000-1)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Flange 8' (TE-6361V-2)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 18" Metal (TE-631JM-1)
- JOHNSON CONTROLS T-4002-202 Ra Pneumatic (T-4002-202)
- JOHNSON CONTROLS Temperature Sensor, Remote Indoor, White (SEN-600-1)
- WHITE-RODGERS Metal Ring Base Thermstat Guard (F29-0193)
- Johnson Controls Thermostat Guards and Accessories