Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air
Mfr # TE-6363P-1
Zoro # G7019844
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Replaceable Sensing Probe
- Type Thermistor 10k ohm Type 2, Outdoor Air
- For Use With Any BAS/DDC System
- Temperature Accuracy +/-0.34 Degrees F
- Probe Length 3 in
Product Information
- Brand Johnson Controls
- MFR # TE-6363P-1
- Zoro # G7019844
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Probe Length | 3 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Probe Length 3 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Outdoor Temperature Sensor, Maximum Sensing Temperature 158 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 10k ohm, Measurement Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS 4 to Way Bypass Valve, For Use with A to 4400 (A-4110-601)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 50 ft. L, Urethane (2131-0600-2650)
- AAF FLANDERS 15x20x2 Pleated Air Filter, MERV 8 (80055.021520)
- KOCH FILTER 16x24x4 Standard Capacity Pleated Filter, MERV 8 (102-044-005)
- JOHNSON CONTROLS Temperature Sensor, Platinum Equivalent 1k ohm (TE-6327P-1)
- JOHNSON CONTROLS Temperature Sensor, High Temperature Silicon Cable, Gray (A99BC-25C)
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo (NSB8BTN041-0)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635JM-1)
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo (NSB8BHN041-0)
- JOHNSON CONTROLS Immersion Temp Sensor, Plat, -50-250 F (TE-635AP-1)
- WHITE-RODGERS Universal Thermostat Guard, Metal (F29-0222)
- Johnson Controls Thermostats