Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Platinum 1k ohm
Mfr # TE-67PP-0N00
Zoro # G6089824
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TE-67xx Sensor
- Type Platinum 1k ohm
- Accessory Type Temperature Sensor
- Minimum Operating Temperature 32 Degrees F
- Sensor Accuracy +/-0.34 Degrees F
Product Information
- Brand Johnson Controls
- MFR # TE-67PP-0N00
- Zoro # G6089824
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Width | 3 1/4 in |
Overall Height | 3 1/4 in |
Overall Depth | 1 3/8 in |
Description
Temperature Sensor, Display Type LED, Sensing Element Type Platinum, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Temperature Accuracy +/-0.65 Degrees F, Electrical Connection Type Phone Jack, Product Type Room Temperature Sensor, Maximum Sensing Temperature 90 Degrees F, Minimum Sensing Temperature 40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Nozzle Kit (PP207)
- GOODMAN 0131M00272S Blower Motor, 1 Hp, (0131M00272)
- MAXX AIR 1,600 CFM Gable Mount Power Attic Ventilator (CX1600UPS)
- DECOR GRATES Floor Register, 3.75 X 13.5, Rubbed Bronze, Plated Steel (AJH212-RB)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way (V46AS-2C)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Plastic (TE-6316P-1)
- JOHNSON CONTROLS Universal Thermostat Guard, Silver, Aluminum (GRD10A-601)
- JOHNSON CONTROLS Network Sensor, No Display, White, Logo (NSB8BTN040-0)
- JOHNSON CONTROLS Plaster Ground Plate (T-4002-6038)
- JOHNSON CONTROLS Pressure Transmitter, 0 to 500 psi Range (P499ACP-105K)
- LINCOLN Thermostat (369507)
- Johnson Controls Thermostat Guards and Accessories