Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Nickel 1k ohm, Well, 6'
Mfr # TE-631AM-2
Zoro # G4650344
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Well Adaptor
- Type Nickel 1k ohm, Well, 6 in
- For Use With Any BAS/DDC System
- Compatible with Series TE-6300
- Electrical Connection Type Hardwired
Product Information
- Brand Johnson Controls
- MFR # TE-631AM-2
- Zoro # G4650344
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Probe Length | 6 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Steel, Probe Length 6 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Immersion Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 24 in Standard Coaxial, Universal Adapter Fitting (H06E024S1)
- DIAL MFG Cartridge Scale Elmntr (51795)
- ALL-FILTERS 10X20X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (10201.10 4PK)
- IMPERIAL FURNACE PIPE TEE 3"" (GV0912)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 4' (TE-631GM-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flange 8' (TE-6311V-2)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-6360F-1)
- JOHNSON CONTROLS Temperature Sensor Outside Air Housing, Gray (TE-6001-2)
- JOHNSON CONTROLS Temp Sensor Wallplate, Bacnet W/Logo (TE-6310F-0)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Strap 3' (TE-636S-1)
- HONEYWELL Tg512A1009 Large Clear Plastic (TG512A1009)
- Johnson Controls Thermostats