Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Nickel 1k ohm
Mfr # TE-67NP-3B00
Zoro # G6083743
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TE-67xx Sensor
- Type Nickel 1k ohm
- Minimum Operating Temperature 32 Degrees F
- Overall Width 3 1/4 in
- Sensing Element Type Nickel
Product Information
- Brand Johnson Controls
- MFR # TE-67NP-3B00
- Zoro # G6083743
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Width | 3 1/4 in |
Overall Depth | 1 3/8 in |
Overall Height | 3 1/4 in |
Description
Temperature Sensor, Display Type LED, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Phone Jack, Product Type Room Temperature Sensor, Maximum Sensing Temperature 90 Degrees F, Minimum Sensing Temperature 40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL R-410A Charged Line Set, 25ft 3/8 x 5/8 (DIY25-3858)
- US DUCT US Duct Saddle Hanger, 8" Diameter, Galvanized (HS08.G)
- IPOWER 16 Inch Shutter Exhaust Fan (HIFANXEXHAUST16)
- ALL-FILTERS 24X24X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (24242.12 6PK)
- JOHNSON CONTROLS Penn 120V 3-Way Air Valve (V11HAA-100)
- JOHNSON CONTROLS Temperature Sensor, Gray (A99BB-200C)
- JOHNSON CONTROLS Filter Cartridge (F-1000-232)
- JOHNSON CONTROLS Temperature Sensor, PVC Cable, Gray (A99BB-25C)
- JOHNSON CONTROLS Temperature Sensor Wall Mount Plate, Gray (TE-6001-4)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Phone Jack (TE-67NP-0N00)
- DAYTON Thermostat (2201186)
- Johnson Controls Thermostats