Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Nickel 1k ohm, Duct Mount Plastic 8'
Mfr # TE-6311P-1
Zoro # G4661431
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Replaceable Sensing Probe
- For Use With Any BAS/DDC System
- Type Nickel 1k ohm, Duct Mount Plastic 8 in
- Accessory Type Temperature Sensor
- Minimum Sensing Temperature -50 Degrees F
Product Information
- Brand Johnson Controls
- MFR # TE-6311P-1
- Zoro # G4661431
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Probe Length | 8 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Probe Length 8 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Averaging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Condenser Coil Assembly, SRV (0201R00230S)
- DAYTON MotorPack, 7 1/2" H, 4 11/16" W, 115/230 V (818FJ4)
- SPIRAX SARCO Steel Socket Weld 3625Psi 20Mm Steam Trap (TD120)
- LEGEND VALVE 1/2" S-437 RADIATOR VALVE (110-123)
- JOHNSON CONTROLS Network Sensor, Pir, White, No Logo (NSB8MHN241-0)
- JOHNSON CONTROLS Condenser Fan Speed Control (P266ACA-100C)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-6300-601)
- JOHNSON CONTROLS Temperature Sensor Wall Mount Plate, Gray (TE-6001-4)
- JOHNSON CONTROLS Network Sensor, White, No Logo (NSB8BHN241-0)
- JOHNSON CONTROLS Pressure Transmitter, 0 to 100 psi, 1/8 (P499RAP-101K)
- ZORO SELECT Universal Thermostat Guard, Stainless Steel, Inside Depth: 3 3/8 in (13J046)
- Johnson Controls Thermostats