Shop All Fan and Limit Controls
Johnson Controls
Temperature 120/240V SPDT 6Sen W/Nema 4
Mfr # A421AED-02
Zoro # G3204831
original price:
$237.30
19% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption 1.4 VA
- Product Type Temperature Control
- Display Type Digital
- Horsepower @ 240V AC 1 hp
- NEMA Rating 4X
Product Information
- Brand Johnson Controls
- MFR # A421AED-02
- Zoro # G3204831
- Country of Origin Mexico
- Category Fan and Limit Controls
Description
Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 4X, IP Rating IP67, Maximum Control Temperature 212 Degrees F, Minimum Control Temperature 40 Degrees F, Display Type Digital, Input Voltage 120V AC, 240V AC, Variable Output Voltage No, Resistive Load Current @ 240V 48 A, Resistive Load Current @ 120V 96 A, Horsepower @ 240V AC 1 hp, Full Load Current @ 120V AC 16 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (E3323TD-RP)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 8 (3GUY2)
- SOLBERG HEPA Filter Element, 1 cfm, 0.3 Micron (HE04)
- MULE GARAGE FAN, CEILING MOUNTED PLUG-IN CORD, 3 SPEED, POWERFUL 3000 CFM, BLACK/YELLOW (52007-40)
- JOHNSON CONTROLS Temperature 100-240 Open On Rise 12" (A19AAB-40)
- JOHNSON CONTROLS Temp 120/240V SPDT -40/212F 9 Sen (A421ABC-03)
- JOHNSON CONTROLS Temp -30/100F Adjdiff 6Cap 4"Bulb (A19ABC-97)
- ZORO SELECT Fan Switch, Opens at 90F, 120-277V (6UED5)
- SUPCO Thermostat, Limit & Plenum, Range 240-200F (SHL504)
- HONEYWELL HOME Fan/Limit Control (L4064B2236)
- SUPCO Fin Comb (FC1617)
- Johnson Controls Controls