Shop All Wire Markers
Johnson Controls
Steam Pressure Control, Pressure Contr
Mfr # P47AA-4C
Zoro # G0944925
Free Shipping & Returns
$328.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Steam Heating Systems
- Switch Action Open on Rise
- Full Load Current @ 240V AC 8 A
- Minimum Operating Temperature -30 Degrees F
- Minimum Differential Pressure Setting 5 psi
Product Information
- Brand Johnson Controls
- MFR # P47AA-4C
- Zoro # G0944925
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Steam Pressure Control,Pressure Contr |
Application | Steam Heating Systems |
Switch Action | Open on Rise |
Full Load Current @ 240V AC | 8 A |
Minimum Operating Temperature | -30 Degrees F |
Minimum Differential Pressure Setting | 5 psi |
Input Voltage | 120V AC, 208V AC, 240V AC, 277V AC |
Maximum Pressure Setting | 50 psi |
Minimum Pressure Setting | 20 in Hg |
Product Type | Steam Pressure Limit Control |
Full Load Current @ 120V AC | 16 A |
Reset Type | Automatic Reset |
Resistive Amps @ 120V AC | 16 A |
Maximum Operating Temperature | 140 Degrees F |
Maximum Overpressure Rating | 180 psig |
Contact Form | SPST |
Locked Rotor Current @ 120V | 96 A |
Electrical Connection Type | Screw Terminals |
Description
Steam Pressure Control,Pressure Contr, Maximum Pressure Setting 50 psi, Minimum Pressure Setting 20 in Hg, Minimum Differential Pressure Setting 5 psi, Switch Action Open on Rise, Product Type Steam Pressure Limit Control, Maximum Overpressure Rating 180 psig, Maximum Operating Temperature 140 Degrees F, Contact Form SPST, Full Load Current @ 120V AC 16 A, Full Load Current @ 240V AC 8 A, Locked Rotor Current @ 120V 96 A, Resistive Amps @ 120V AC 16 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Over-the-Head Ear Muffs, 25 dB, Sound Star (100-12550)
- MCR SAFETY Cut Resistant Gloves, Black/Blue, XS (92793PUXS)
- DEWALT 20 V, DEWALT(R) Htd Jck Camo Fleece Kitted XLarge , Men's , XL (DCHJ074D1-XL)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-L)
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- JOHNSON CONTROLS Encapsulated Pres Control, Spdt (P100EE-78C)
- IMPERIAL MFG T2 STOVE BRD WG 32""X42"" (BM0409)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X044H1M)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- Johnson Controls Electrical Labels