Shop All Wire Markers
Johnson Controls
Steam Pressure Control, 4Wire 2Cir
Mfr # P47GA-9C
Zoro # G0946130
Free Shipping & Returns
$394.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Steam Heating Systems
- Switch Action Close on Rise, Open on Rise
- Full Load Current @ 240V AC 8 A
- Resistive Amps @ 120V AC 16 A
- Maximum Operating Temperature 140 Degrees F
Product Information
- Brand Johnson Controls
- MFR # P47GA-9C
- Zoro # G0946130
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Steam Pressure Control,4Wire 2Cir |
Application | Steam Heating Systems |
Switch Action | Close on Rise, Open on Rise |
Full Load Current @ 240V AC | 8 A |
Resistive Amps @ 120V AC | 16 A |
Maximum Operating Temperature | 140 Degrees F |
Maximum Overpressure Rating | 325 psig |
Full Load Current @ 120V AC | 16 A |
Minimum Operating Temperature | -30 Degrees F |
Minimum Differential Pressure Setting | 12 psi |
Maximum Differential Pressure Setting | 50 psi |
Minimum Pressure Setting | 0 psi |
Contact Form | SPST |
Electrical Connection Type | Screw Terminals |
Input Voltage | 120V AC, 208V AC, 240V AC, 277V AC |
Maximum Pressure Setting | 150 psi |
Locked Rotor Current @ 120V | 96 A |
Product Type | Steam Pressure Limit Control |
Reset Type | Automatic Reset |
Description
Steam Pressure Control,4Wire 2Cir, Maximum Pressure Setting 150 psi, Minimum Pressure Setting 0 psi, Maximum Differential Pressure Setting 50 psi, Minimum Differential Pressure Setting 12 psi, Switch Action Close on Rise, Open on Rise, Product Type Steam Pressure Limit Control, Maximum Overpressure Rating 325 psig, Maximum Operating Temperature 140 Degrees F, Contact Form SPST, Full Load Current @ 120V AC 16 A, Full Load Current @ 240V AC 8 A, Locked Rotor Current @ 120V 96 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 6, E Width (484072BLK060)
- BRADY Material Control Tag, 7inHx4inW, PK100 (121216)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-21 WHITE)
- PANDUIT No-Tool Circuit Breaker Lockout Device, (PSL-CBNT)
- JOHNSON CONTROLS Encapsulated Pres Control, Spdt (P100EE-78C)
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- APOLLO Pex Ice Mkr Otlbox 1/2 (APXBOXIM)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-08 (SPB-08)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- IMPERIAL MFG T2 STOVE BRD WG 32""X42"" (BM0409)
- BRADY 2" x 2-7/16" White Wire Marking Sleeves, B33-1500-2-342 (B33-1500-2-342)
- Johnson Controls Wire Markers