Shop All Wire Markers
Johnson Controls
Steam Pressure Control, 20In/50,
Mfr # P47GA-11C
Zoro # G0946121
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Steam Heating Systems
- Switch Action Close on Rise, Open on Rise
- Contact Form SPST
- Reset Type Automatic Reset
- Locked Rotor Current @ 120V 96 A
Product Information
- Brand Johnson Controls
- MFR # P47GA-11C
- Zoro # G0946121
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Steam Pressure Control,20In/50, |
Application | Steam Heating Systems |
Switch Action | Close on Rise, Open on Rise |
Contact Form | SPST |
Reset Type | Automatic Reset |
Locked Rotor Current @ 120V | 96 A |
Full Load Current @ 120V AC | 16 A |
Resistive Amps @ 120V AC | 16 A |
Input Voltage | 120V AC, 208V AC, 240V AC, 277V AC |
Maximum Operating Temperature | 140 Degrees F |
Product Type | Steam Pressure Limit Control |
Minimum Operating Temperature | -30 Degrees F |
Full Load Current @ 240V AC | 8 A |
Electrical Connection Type | Screw Terminals |
Description
Steam Pressure Control,20In/50,, Switch Action Close on Rise, Open on Rise, Product Type Steam Pressure Limit Control, Maximum Operating Temperature 140 Degrees F, Contact Form SPST, Full Load Current @ 120V AC 16 A, Full Load Current @ 240V AC 8 A, Locked Rotor Current @ 120V 96 A, Resistive Amps @ 120V AC 16 A, Input Voltage 120V AC, 208V AC, 240V AC, 277V AC, Reset Type Automatic Reset, Electrical Connection Type Screw Terminals, Application Steam Heating Systems
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Aluminum, High Voltage Electrical Room, Landscape (OS-DS-A-1824-L-2201)
- BRADY Padlock, 6 Pins, Red, PK24 (SDAL-RED-38ST-KA24)
- KYORENE 15g Gray Kyorene Graphene A1 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-001 (M))
- CONDOR Safety Glasses, Blue Mirror Anti-Scratch (52YP44)
- JOHNSON CONTROLS Encapsulated Pres Control, Spdt (P100EE-78C)
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-14 (SPB-14)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN18-B (SCN18-B)
- Johnson Controls Wire Markers