Shop All Wire Markers
Johnson Controls
Spst Pressure Control, 50/300 Psig
Mfr # P70AA-150C
Zoro # G0945135
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Application High Limit
- Overall Width 4 in
- Overall Height 3 3/4 in
- Switch Action Open on Fall
Product Information
- Brand Johnson Controls
- MFR # P70AA-150C
- Zoro # G0945135
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Overall Width | 4 in |
Overall Height | 3 3/4 in |
Overall Depth | 2 1/8 in |
Details
Item | Single Pressure Control |
Standards | UL Listed |
Application | High Limit |
Switch Action | Open on Fall |
Element Type | Bellows |
Minimum Operating Temperature | 50 Degrees F |
Rated Voltage | 120V AC, 208V AC, 240V AC |
Pressure Range Adjustability | Adjustable |
Contact Form | SPST |
Reset Type | Manual Reset |
Pressure Setting | High |
Body Material | Steel |
Heat Pump Override | No Override |
Output Current | 24 A |
Maximum Operating Temperature | 104 Degrees F |
Body Material Finish | Galvanized |
Series | P70 |
Product Type | Single Pressure Control |
NEMA Rating | NEMA 1 |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range Adjustability Adjustable, Time Delay Setting Not Applicable, Pressure Setting High, Rated Voltage 120V AC, 208V AC, 240V AC, Contact Form SPST, Switch Action Open on Fall, Element Type Bellows, Series P70, NEMA Rating NEMA 1, Reset Type Manual Reset, Mounting Type Universal, Application High Limit, Output Current 24 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-06-XXL)
- ACCUFORM CLAMPON SIGN MOUNTING BRACKETS FOR HSR102 (HSR102)
- MANCOMM USB, Handbook, OSHA, Training (35B-108-01)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-3X (10182-55-2-HLI-3X)
- JOHNSON CONTROLS Encapsulated Pres Control, Spdt (P100EE-78C)
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- PANDUIT Roll Wire Marker, "0-9", 8"L (PMDR-0-9)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY 2" x 2-7/16" White Wire Marking Sleeves, B33-1500-2-342 (B33-1500-2-342)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-342 (B33-500-2-342)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- Johnson Controls Wire Markers