Shop All Wire Markers
Johnson Controls
Spst Pressure Control, 20In/100 Diff, P70HA-3C
Mfr # P70HA-3C
Zoro # G0946255
Free Shipping & Returns
$342.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Application Low Limit
- Overall Height 4 3/4 in
- Overall Width 4 in
- Switch Action Close on Rise, Open on Rise
Product Information
- Brand Johnson Controls
- MFR # P70HA-3C
- Zoro # G0946255
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Overall Height | 4 3/4 in |
Overall Width | 4 in |
Pressure Connection Size | 1/4 in |
Overall Depth | 3 in |
Mounting Hole Diameter | 3/8 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 100 psi, Pressure Range - Minimum 20 in Hg, Pressure Range Adjustability Adjustable, Pressure Connection Type NPT, Time Delay Setting Not Applicable, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208V AC, 240V AC, 277V AC, Switch Action Close on Rise, Open on Rise, Electrical Connection Type Hardwired, Element Type Bellows, Series P70, NEMA Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 4 1 pc, 6PK (840786)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS595)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 10 (XAN3P/9180AP531-10)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-024A)
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- JOHNSON CONTROLS Encapsulated Pres Control, Spdt (P100EE-78C)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-8 (PWM-PK-8)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1, 2, 3, 10PK (PWM-PK-4)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-C (SDR-C)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 8, 450 Total, 10PK (PWM-8)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- Johnson Controls Wire Markers