Shop All Pneumatic Control Accessories
Johnson Controls
Spring Kit
Mfr # V-3974-6008
Zoro # G5069671
product price: $61.25
/ea
$61.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lower Spring Plate, Spring, Stem Connector, Stem Lock Screw, Upper Spring Seat
- For Use With Mfr. No. V-3212, V-3970, V-4322(1 1/2 in, 2 in), V-3754,V-3974, V-4324 (1/2 in, 3/4 in), Valves with V-3000-1V-3000-2 Actuators
- Compatible Manufacturer Model Number V-4324
- Maximum Operating Pressure 8 psi
- Product Type Spring Kit
Product Information
- Brand Johnson Controls
- MFR # V-3974-6008
- Zoro # G5069671
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Details
Item | Spring Kit |
Includes | Lower Spring Plate, Spring, Stem Connector, Stem Lock Screw, Upper Spring Seat |
For Use With | Mfr. No. V-3212, V-3970, V-4322(1 1/2 in, 2 in), V-3754,V-3974, V-4324 (1/2 in, 3/4 in), Valves with V-3000-1V-3000-2 Actuators |
Compatible Manufacturer Model Number | V-4324 |
Maximum Operating Pressure | 8 psi |
Product Type | Spring Kit |
Compatible Product Type | Valves |
Minimum Operating Pressure | 4 psi |
Description
Spring Kit, Compatible Manufacturer Model Number V-4324, Compatible Product Type Valves, Includes Lower Spring Plate, Spring, Stem Connector, Stem Lock Screw, Upper Spring Seat, Maximum Operating Pressure 8 psi, Minimum Operating Pressure 4 psi, Product Type Spring Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Negative Pressure Trap, 1" x 1", Wht (NPW1H)
- BUILDERS BEST UL Transition-Duct 4" x 8 ft. Single-Elbow Kit (111718)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280616G050)
- EVERPURE Cartridge, Water Filter -Ec110 (953412)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White (T-4000-3141)
- JOHNSON CONTROLS Thread Adaptor (Y20EBE-2)
- JOHNSON CONTROLS Stem Packing Kit, 1/4 In (VG7000-6001)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BL)
- JOHNSON CONTROLS Lever Arm Assembly (D-9502-604)
- JOHNSON CONTROLS Ts150 Firestat, Ts150 Firestat (DMPR-RS318)
- JOHNSON CONTROLS Spring Kit (V-3754-6012)
- Johnson Controls Controls