Shop All Pneumatic Control Accessories
Johnson Controls
Spring Kit
Mfr # V-3754-6009
Zoro # G5069617
product price: $52.34
/ea
$52.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lower Spring Seat, Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat
- For Use With Mfr. No. V-3011, V-3020, V-3212, V-3752, V-3755, V-3970, V-4322 (1 1/2 in, 2 in), V-3974, V-3966, V-6139 (1/2 in) and V-3754, V-3974, V-4324 (1/2 in, 3/4 in) Valves with V-3000-1 or V-3000-2 Actuators
- Stroke 1/2 in
- Compatible Product Type Valves
- Maximum Operating Pressure 13 psi
Product Information
- Brand Johnson Controls
- MFR # V-3754-6009
- Zoro # G5069617
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Compatible Valve Size | 1/2 in, 3/4 in |
Details
Item | Spring Kit |
Includes | Lower Spring Seat, Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat |
For Use With | Mfr. No. V-3011, V-3020, V-3212, V-3752, V-3755, V-3970, V-4322 (1 1/2 in, 2 in), V-3974, V-3966, V-6139 (1/2 in) and V-3754, V-3974, V-4324 (1/2 in, 3/4 in) Valves with V-3000-1 or V-3000-2 Actuators |
Stroke | 1/2 in |
Compatible Product Type | Valves |
Maximum Operating Pressure | 13 psi |
Minimum Operating Pressure | 9 psi |
Compatible Manufacturer Model Number | V-3000-1, V-3000-2, V-3011, V-3020, V-3212, V-3752, V-3754, V-3755, V-3966, V-3970, V-3974, V-4322, V-4324, V-6139 |
Product Type | Spring Kit |
Description
Spring Kit, Compatible Grainger Part Number 242L79, 36T148, 41P639, Compatible Manufacturer Model Number V-3000-1, V-3000-2, V-3011, V-3020, V-3212, V-3752, V-3754, V-3755, V-3966, V-3970, V-3974, V-4322, V-4324, V-6139, Compatible Product Type Valves, Compatible Valve Size 1/2 in, 3/4 in, Includes Lower Spring Seat, Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat, Maximum Operating Pressure 13 psi, Minimum Operating Pressure 9 psi, Product Type Spring Kit, Stroke 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Pressure Transducer (HK05YZ007)
- AIR VENT Brn Roof Mount Vent (53827)
- MARADYNE Pacesetter Fan 8" 12VAC (MP089K)
- ROBINAIR Refrigerant Recovery Machine, 2-Port Type (25700)
- JOHNSON CONTROLS Pneumatic Thermostat Kit, Dual (T-4000-611)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-3142)
- JOHNSON CONTROLS Pneumatic Thermostat, RA, 13 to 25 psi (T-4100-2)
- JOHNSON CONTROLS Temp Pneumatic Switch, Open On Rise, Auto (A40GA-2C)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BG)
- JOHNSON CONTROLS Pneumatic Thermostat Cover (T-4756-1738)
- JOHNSON CONTROLS Pneumatic Thermostat Kit, Single (T-4000-610)
- Johnson Controls Pneumatic Control Accessories