Shop All Level Switches
Johnson Controls
SPDT Air Flow Switch
Mfr # F262KDH-01C
Zoro # G0081448
product price: $190.56
/ea
Free Shipping & Returns
$190.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Overall Height 4 in
- Paddle Size 2-1/8 in x 6-7/8 in
- Application Air Flow Sensing, Exhaust Air Systems, Make-up Air
- Overall Depth 6 7/8 in
Product Information
- Brand Johnson Controls
- MFR # F262KDH-01C
- Zoro # G0081448
- Country of Origin Mexico
- Category Level Switches
Dimensions
Overall Height | 4 in |
Paddle Size | 2-1/8 in x 6-7/8 in |
Overall Depth | 6 7/8 in |
Overall Width | 2 1/8 in |
Paddle Width | 3 1/8 in |
Paddle Length | 6 7/8 in |
Description
Air Flow Switch, Contact Form SPDT, Input Voltage 115/230V AC, Full Load Current 2 A, Maximum Air Velocity 2,000 fpm, Minimum Actuation Air Velocity - Vertical 750 fpm, Minimum Actuation Air Velocity - Horizontal 500 fpm, Maximum Duct Air Temperature 176 Degrees F, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Housing Material Polycarbonate, NEMA Rating 3R, Application Air Flow Sensing, Exhaust Air Systems, Make-up Air, Paddle Width 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bladder, 21 Gallon (PP21GALBLADG)
- SPRINGER PARTS Bell & Gossett Pump Seal 1 1/4" ; Replaces B & G Part# 186862 (186862SP)
- STA-RITE Sta-Rite Flotec FPZS33LTS/FPOS180 Heavy-Duty Sink Pump System, 0.33 hp, 3600 gph (FPZS33LTS/FPOS180)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/6 hp, 115, 1 Phase, NPT/Flange Connection (174035MF-113)
- JOHNSON CONTROLS 1" MNPT SPDT Flow Switch 24V-230V 760 gpm (F261KAH-V01C)
- JOHNSON CONTROLS SPDT Float Switch 120V-230V (F263MAC-V01C)
- JOHNSON CONTROLS SPDT Float Switch 120V-230V (F263MAP-V01C)
- JOHNSON CONTROLS 1" MNPT SPDT Flow Switch 4-120V 760 gpm (F261MAL-V01C)
- JOHNSON CONTROLS 3/4" FNPT SPDT Flow Switch 24V-230V 17 gpm (F261KFH-V01C)
- JOHNSON CONTROLS 1/2" FNPT SPDT Flow Switch 24V-230V 17 gpm (F261KEH-V01C)
- DWYER INSTRUMENTS Tuning Fork Level Switch, Tuning Fork Lvl Sw (TFLS2-01)
- Johnson Controls Level Switches