Shop All Solenoid Air Control Valves
Johnson Controls
Solenoid Air Valve, 440/480VAC, 0-25 psi
Mfr # V11HDA-100
Zoro # G6975044
Free Shipping & Returns
$334.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440/480V AC
- Normally Open / Normally Closed Normally Open/Normally Closed
- Agency Compliance UL
- Air Connections 1/4 in Barb
- Depth 1 1/2 in
Product Information
- Brand Johnson Controls
- MFR # V11HDA-100
- Zoro # G6975044
- UPC # 078502840127
- Country of Origin Mexico
- Category Solenoid Air Control Valves
Dimensions
Depth | 1 1/2 in |
Height | 3 1/4 in |
Width | 2 1/2 in |
Overall Length | 3 7/16 in |
Overall Width | 2 1/2 in |
Normally Closed Port Connection Size | 1/4 in |
Overall Depth | 1 1/2 in |
Normally Open Port Connection Size | 1/8 in |
Electrical Lead Length | 18 in |
Common Port Connection Size | 1/4 in |
Description
Solenoid Air Valve, Air Consumption 1.5 cfm, Application Smoke Dampers, Body Material Die Cast Aluminum, Body Pattern Three-Way, Common Port Connection Gender Male, Common Port Connection Size 1/4 in, Common Port Connection Type Barbed Hose, Control Action Direct Acting/Reverse Acting, Cover Material Steel, Electrical Connections Soldered, Electrical Lead Length 18 in, Enclosure Type Junction Box, For Media Air, Frequency 50/60 Hz, Installation Orientation Versatile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Elbow (23-0119)
- SKF SKF-51305, Single Row Ball Brgs, 51305 (51305)
- DDS Shaft Seal, 55mm I. D., 65mm O. D., 10mm W (556510TC)
- NSK NSK 6005N, 6000 Series Single Row Deep Groove Ball Bearing (6005N)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 208VAC, 0-25 psi (V11HCA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 24VAC, 0-25 psi (V11HGA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 220/240VAC, 0-25 psi (V11HBA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 24VAC, 0-30 psi (V-2410-1)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 120VAC, 0-25 psi (V-2410-2)
- JOHNSON CONTROLS Solenoid Air Valve, 120/240VAC, 0-25 psi (V11HAA-115)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (92280-2)
- Johnson Controls Solenoid Air Control Valves