Shop All Solenoid Air Control Valves
Johnson Controls
Solenoid Air Valve, 3-Way, 277VAC, 0-25 psi
Mfr # V11HFA-100
Zoro # G6217023
product price: $369.18
/ea
Free Shipping & Returns
$369.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277V AC
- Air Consumption 1.5 cfm
- Agency Compliance UL
- Air Connections 1/4 in Barb
- Normally Open / Normally Closed Normally Open/Normally Closed
Product Information
- Brand Johnson Controls
- MFR # V11HFA-100
- Zoro # G6217023
- Country of Origin Mexico
- Category Solenoid Air Control Valves
Dimensions
Width | 2 1/2 in |
Height | 3 1/4 in |
Depth | 1 1/2 in |
Overall Width | 2 1/2 in |
Overall Length | 3 7/16 in |
Overall Depth | 1 1/2 in |
Normally Open Port Connection Size | 1/8 in |
Normally Closed Port Connection Size | 1/4 in |
Electrical Lead Length | 18 in |
Common Port Connection Size | 1/4 in |
Description
Solenoid Air Valve, Air Consumption 1.5 cfm, Application Smoke Dampers, Body Material Die Cast Aluminum, Body Pattern Three-Way, Common Port Connection Gender Male, Common Port Connection Size 1/4 in, Common Port Connection Type Barbed Hose, Control Action Direct Acting/Reverse Acting, Cover Material Steel, Electrical Connections Soldered, Electrical Lead Length 18 in, Enclosure Type Junction Box, For Media Air, Frequency 50/60 Hz, Installation Orientation Versatile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Brass, Male Half/Valved, 1 Inch Body (B8KP36)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-107 MULTIPAK (124208 F4B-SC-107)
- CAMOZZI Quick Release Coupling (5054 6/4)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1587-3MGT-15 (1587-3MGT-15)
- JOHNSON CONTROLS Solenoid Air Valve, 120/240VAC, 0-25 psi (V11HAA-115)
- JOHNSON CONTROLS Solenoid Air Valve, 220/240VAC, 0-25 psi (V11HBA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 208VAC, 0-25 psi (V11HCA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 120VAC, 0-25 psi (V11HAA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 120VAC, 0-25 psi (V-2410-2)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 24VAC, 0-25 psi (V11HGA-100)
- SMC Solenoid Air Control Valve, 24VDC (SV2200-5FU)
- Johnson Controls Solenoid Air Control Valves