Shop All Solenoid Air Control Valves
Johnson Controls
Solenoid Air Valve, 220/240VAC, 0-25 psi
Mfr # V11HBA-100
Zoro # G6497443
product price: $334.14
/ea
Free Shipping & Returns
$334.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220/240V AC
- Width 2 1/2 in
- Air Consumption 1.5 cfm
- Normally Open / Normally Closed Normally Open/Normally Closed
- Control Air Pressure 0 to 25 psi
Product Information
- Brand Johnson Controls
- MFR # V11HBA-100
- Zoro # G6497443
- UPC # 078502840103
- Country of Origin Mexico
- Category Solenoid Air Control Valves
Dimensions
Width | 2 1/2 in |
Depth | 1 1/2 in |
Height | 3 1/4 in |
Overall Length | 3 7/16 in |
Overall Width | 2 1/2 in |
Common Port Connection Size | 1/4 in |
Normally Closed Port Connection Size | 1/4 in |
Overall Depth | 1 1/2 in |
Electrical Lead Length | 18 in |
Normally Open Port Connection Size | 1/8 in |
Description
Solenoid Air Valve, Air Consumption 1.5 cfm, Application Smoke Dampers, Body Material Die Cast Aluminum, Body Pattern Three-Way, Common Port Connection Gender Male, Common Port Connection Size 1/4 in, Common Port Connection Type Barbed Hose, Control Action Direct Acting/Reverse Acting, Cover Material Steel, Electrical Connections Soldered, Electrical Lead Length 18 in, Enclosure Type Junction Box, For Media Air, Frequency 50/60 Hz, Installation Orientation Versatile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A22 Wrapped V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (A22)
- D&D Timing Belt, 5M, 9 x 520mm PL, T104 (520-5M-09)
- TRITAN 3 Bolt Flange Bracket Unit, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.4055-in. Bore (UCFB208-24A)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (4KP88)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 120VAC, 0-25 psi (V-2410-2)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 24VAC, 0-30 psi (V-2410-1)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 24VAC, 0-25 psi (V11HGA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 120VAC, 0-25 psi (V11HAA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 208VAC, 0-25 psi (V11HCA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 440/480VAC, 0-25 psi (V11HDA-100)
- ARO Valve, 1/4" NPT Port, 24VAC (A912SD-024-A)
- Johnson Controls Solenoid Air Control Valves