Shop All Refrigeration Access Valves
Johnson Controls
Snglschrader/2Strtftgsultracap 24"
Mfr # SEC99AA-24
Zoro # G3218883
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" SAE Flare Fitting Connector
- Length 24"
Product Information
- Brand Johnson Controls
- MFR # SEC99AA-24
- Zoro # G3218883
- Country of Origin Mexico
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" SAE Flare Fitting Connector |
Length | 24" |
Details
Item | Snglschrader/2Strtftgsultracap 24" |
Description
Snglschrader/2Strtftgsultracap 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Dryer, 7/8 In, Solder (307S)
- COLE PARMER VP-200 Vacuum/Pressure Pump, Diaphragm, Single Head, 0.6 cfm; 115 VAC (0753240)
- ALL-FILTERS 16x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Carrier P102-1625, 2PK (16255.9H)
- XPOWER 1/4 HP, 2100 CFM, 1.6 Amps, Variable Speed Industrial Axial Air Mover with Power Outlets for Daisy Chain (X-39AR-Red)
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 36" L (SEC99AD-36C)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 36" L (SEC99AB-36C)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 60" L (SEC99AA-60C)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 18" L (SEC99AA-18C)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 24" L (SEC99AB-24C)
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 60" L (SEC99AB-60C)
- JB INDUSTRIES Line Piercing Saddle Valve, 3/4" OD, PK2 (A32912)
- Johnson Controls Refrigeration Access Valves