Shop All Single Pressure Controls
This Product is Discontinued
Johnson Controls
Single Pressure Control, High Pressure (Discontinued)
Mfr # P170CA-400E
Zoro # G1351034
Free Shipping & Returns
This Product is Discontinued
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in Male Flare
- Connection Screw Terminal Block
- Type High Pressure
Product Information
- Brand Johnson Controls
- MFR # P170CA-400E
- Zoro # G1351034
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Mounting Hole Diameter | 1/4 in, 3/8 in |
Overall Depth | 2 1/8 in |
Overall Width | 4 in |
Overall Height | 4 1/4 in |
Pressure Connection Size | 1/4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 610 psi, Pressure Differential - Minimum 60 psi, Pressure Range - Minimum 200 psi, Pressure Differential Max. 150 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Male, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Rise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.