Shop All Fan Parts
Johnson Controls
Restrictor 0.005 in.
Mfr # R-3710-1005
Zoro # G2501147
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pneumatic Operating Systems
- Material Plastic
- Fits Brand Johnson Controls
- For Use With Mfr. Model Number T-4100-1, T-4100-2, T-4100-3
- Color Red
Product Information
- Brand Johnson Controls
- MFR # R-3710-1005
- Zoro # G2501147
- Country of Origin Mexico
- Category Fan Parts
Dimensions
Connection Size | 1/4 in |
Orifice Size | 0.25 mm |
Connection Size/Type | 1/4 in Compression Fittings |
Details
For Use With | Pneumatic Operating Systems |
Material | Plastic |
Item | Restrictor 0.005" |
Fits Brand | Johnson Controls |
For Use With Mfr. Model Number | T-4100-1, T-4100-2, T-4100-3 |
Color | Red |
Output Flow Capacity @ 20 psig | 25 scim |
Maximum Temperature | 180 Degrees F |
Maximum Pressure | 25 psig |
Connection Type | Compression Fittings |
Fitting Type | Inserted |
Description
Restrictor, Color Red, Connection Size 1/4 in, Connection Type Compression Fittings, Fitting Type Inserted, Material Plastic, Orifice Size 0.25 mm, Output Flow Capacity @ 20 psig 25 scim, Maximum Pressure 25 psig, Maximum Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK 5" Gas Termination Kit (185600)
- NU-CALGON Coil Cleaning Bag XL, 62" W, Plastic (4150-02)
- REZNOR 121275 Block Vent Switch 275D (121275)
- REZNOR Transformer, 120/24V, 20VA (132204)
- JOHNSON CONTROLS Cblnetwork50, 50Ft 24, Cblnetwork50 (CBL-NETWORK50)
- JOHNSON CONTROLS Diaphragm (V-4710-603)
- JOHNSON CONTROLS Occupancy Sensor Cover (TEC-6-PIR)
- JOHNSON CONTROLS 24V 2P Hbd Fd Rpl Sup Mod (DTK-2MHLP24B)
- JOHNSON CONTROLS Barbed Tee 1/4 In, 0.007 in. (R-3710-3007)
- JOHNSON CONTROLS Johnson Transducer 4-20Ma High Volume (EP-8000-4)
- DAYTON Replacement Motor (318873)
- Johnson Controls Fan Parts