Shop All Motorized Dampers Accessories
Johnson Controls
Remote Mount Kit
Mfr # M9208-100
Zoro # G7145013
product price: $61.61
/ea
$61.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9208 Series Actuators
- Includes Crank Arm
- Overall Length 5 1/8 in
- Compatible with Series M9208
- Compatible with Manufacturer Model Number M9208
Product Information
- Brand Johnson Controls
- MFR # M9208-100
- Zoro # G7145013
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Overall Length | 5 1/8 in |
Overall Width | 5 in |
Overall Height | 7 1/2 in |
Overall Depth | 4 1/4 in |
Maximum Round Shaft Diameter | 5/8 in |
Minimum Round Shaft Diameter | 3/8 in |
Details
Item | Remote Mounting Kit |
For Use With | M9208 Series Actuators |
Includes | Crank Arm |
Compatible with Series | M9208 |
Compatible with Manufacturer Model Number | M9208 |
Product Type | Remote Mounting Kit |
Compatible Manufacturer Part Number | M9208 |
Compatible with Manufacturer Part Number | M9208 |
Compatible with Brand | Johnson Controls |
Compatible with Manufacturer Model Number [NEW] | M9208 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible Manufacturer Model Number | M9208 |
For Use with Mfr. Model Number | M9208 |
For Use With Mfr. Model Number | M9208 |
Description
Remote Mounting Kit, Product Type Remote Mounting Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9208, Compatible with Series M9208, Includes Crank Arm, Overall Height 7 1/2 in, Overall Length 5 1/8 in, Overall Width 5 in, Maximum Round Shaft Diameter 5/8 in, Minimum Round Shaft Diameter 3/8 in, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 20x25x4 SpacGard Filter (AXP-213-13R-2)
- JOHNSON CONTROLS Pressure Control, 20 In to 100 (P70CA-1C)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHG7)
- DAYTON 24" Tubeaxial Fan, 200 to 230/460VAC (166005A)
- JOHNSON CONTROLS Ball Joints, M9220 Series, PK5 (M9220-605)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3221)
- JOHNSON CONTROLS Weather Shield (M9000-300)
- JOHNSON CONTROLS Position Indicator (M9000-606)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-100)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- Johnson Controls Dampers