Shop All Refrigerated Air Dryers
Johnson Controls
Refrigerated Air Dryer, 23, SCFM
Mfr # A-4423-2
Zoro # G7741277
product price: $5,364.99
/ea
Free Shipping & Returns
$5,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Refrigerant R-134A
- Features Continuous Operation, Minimum Amount of Maintenance
- Dew Point 86 Degrees F
- Finish Gray Enamel
Product Information
- Brand Johnson Controls
- MFR # A-4423-2
- Zoro # G7741277
- UPC # 785028082435
- Country of Origin Mexico
- Category Refrigerated Air Dryers
Details
Item | Refrigerated Air Dryer,23,SCFM |
Phase | Single |
Refrigerant | R-134A |
Features | Continuous Operation, Minimum Amount of Maintenance |
Dew Point | 86 Degrees F |
Finish | Gray Enamel |
Maximum Ambient Temperature | 115 Degrees F |
Description
Refrigerated Air Dryer,23,SCFM, Phase Single, Dew Point 86 Degrees F, Features Continuous Operation, Minimum Amount of Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-50-31)
- SPEEDAIRE Air Motor, 0.45 HP, 27 cfm, 6000 rpm (22UX41)
- BANDO 505 mm Outside Length, 5 mm Top Width, 1 Ribs (5M500)
- MEGA COMPRESSOR Air Compressor Replcemnt Pump 5-7.5HP Hi Flow Head Unload 30CFM, 40PSI (0201-P05TU)
- JOHNSON CONTROLS Refrigerated Air Dryer, 12, SCFM (A-4412-2)
- HANKISON Compressed Air Dryer, 75 cfm, Max. 20 HP, Power: 0.52 kW (3YA48B)
- HANKISON Refrigerated Air Dryer (HPR35)
- INGERSOLL-RAND Compresed Air Dryer, 32 CFM, 10 HP, 6 Class (D54IN)
- HANKISON Refrigerated Compressed Air Dryer, 400cfm (HPRN400-4)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm, 115/230V (CPX 125)
- HANKISON Compressed Air Dryer, 35 cfm Max. Flow (HITN35)
- Johnson Controls Refrigerated Air Dryers