Shop All Pressure Transducers
Johnson Controls
Pressure Transducer, 304L SS, 0 to 500 psi
Mfr # P599RCPS105C
Zoro # G9534570
product price: $123.10
/ea
Free Shipping & Returns
$123.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 304L Stainless Steel
- Range Values - Transmitter 0 to 500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.50%
Product Information
- Brand Johnson Controls
- MFR # P599RCPS105C
- Zoro # G9534570
- UPC # 662011641155
- Country of Origin Mexico
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 3 yr |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1.50 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 4.75 to 5.25V DC, IP Rating IP67, Series P599, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Freezer and Cooler Analog Hygrometer (212-159-8)
- IFM Transmitter, 0-100inH2O, 9.6-32VDC (PX3228)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L30#)
- MILLER ELECTRIC Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (GA134-03)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599VCPS105C)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599VCPS101C)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RCP-105K)
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 psi (P598RCSSN101C)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi (P599VCPS107C)
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 psi (P598RCPSN100C)
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 PSI (P499RCP-101K)
- Johnson Controls Pressure Transducers