Shop All Pressure Transducers
Johnson Controls
Pressure Transducer, 0 to 100 psi
Mfr # P598RCPSN100C
Zoro # G9534500
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 303 Stainless Steel
- Range Values - Transmitter 0 to 100
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.50%
Product Information
- Brand Johnson Controls
- MFR # P598RCPSN100C
- Zoro # G9534500
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 3 yr |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure -10 psi, Maximum Pressure 100 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1.50 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 4.75 to 5.25V DC, IP Rating IP67, Series P598, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (113.13.15.200.B)
- DWYER INSTRUMENTS Differential Pressure Gauge, Metal, Includes: Two 1/8 in NPT Plugs (2304)
- POMONA ELECTRONICS BANANA PLUG PATCH CORD, STACKABLE, RED (B-24-2)
- POWERWELD Replacement Gauge, 2" x 30 PSI, 1/4" NPT Inlet (B30)
- JOHNSON CONTROLS Pressure Trans 0100 Psig, 420 Ma Output (P499AAP-101C)
- JOHNSON CONTROLS Pressure Trans 0500 Psig, 010 Vdc Output (P499VCP-105C)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RAP-105K)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599VCPS101C)
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 PSI (P499RCP-101C)
- JOHNSON CONTROLS -10-100# 1/4 in. Press.Transducer (P499RCPS100K)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0115F260#)
- Johnson Controls Pressure Transducers