Shop All Single Pressure Controls
Johnson Controls
Pressure Switch, SPST, Auto, Threaded
Mfr # P100CC-9C
Zoro # G6221013
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in SAE Female Flare with Depressor
- Connection threaded
- Type Encapsulated
Product Information
- Brand Johnson Controls
- MFR # P100CC-9C
- Zoro # G6221013
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 275 psi, Pressure Range - Minimum 175 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Thermostat Slave Relay, Dp 120/208/240V 15A (K312RELAY)
- ATCO Noninsulated Flexible Duct, 6" Dia. (05102506)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Black (4/Bag) (LVSL0004BL)
- LUMENITE Track Mount Level Control, 1 Relay, 120VAC (WFLTV-TM-2011)
- JOHNSON CONTROLS Pressure Switch, Open at 400 (P100CA-1C)
- JOHNSON CONTROLS Pressure Control, SPST, Auto, Threaded (P70CA-61C)
- JOHNSON CONTROLS P170Ab-2C Pressure Control 20 (P170AB-2C)
- JOHNSON CONTROLS Pressure Switch, Open at 410 (P100DA-1C)
- JOHNSON CONTROLS AC Pressure Cutout Control, SPST, Manual (P20DB-1C)
- JOHNSON CONTROLS Electronic Pressure Control, 120/240V (P470EB-1C)
- ROBERTSHAW Rano10-2054 Spst Hi Pressure (O10-2054)
- Johnson Controls Single Pressure Controls