Shop All Single Pressure Controls
Johnson Controls
Pressure Switch, Open at 5
Mfr # P100AC-1C
Zoro # G5016462
product price: $41.01
/ea
$41.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 1/4 in Female SAE
- Type Low Pressure
- Close (PSI) 20
Product Information
- Brand Johnson Controls
- MFR # P100AC-1C
- Zoro # G5016462
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 20 psi, Pressure Range - Minimum 5 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Fall, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Blower Wheel, 10 x 10 (B1368047S)
- MODERN FORMS 5-Blade Smart Ceiling Fan 70" Matte Blk Distressed Koa w/Remote Control (Light Kit Sold Separately) (FR-W1811-70)
- MODINE PARTS Induced Draft Assembly, 115v (5H0767220001)
- FRIGIDAIRE Heating Element Assembly (131553900)
- JOHNSON CONTROLS Pressure Control, Low, 100 to 400 (P70AA-118C)
- JOHNSON CONTROLS Pressure Switch, Open at 350 (P100DA-35C)
- JOHNSON CONTROLS Pressure Switch, Open at 665 (P100CP-85C)
- JOHNSON CONTROLS AC Pressure Cutout Control, SPST, Manual (P20BB-1C)
- JOHNSON CONTROLS P10Bc-7C Low Pressure Control (P10BC-7C)
- JOHNSON CONTROLS Pressure Control, High, 200 to 610 (P70DA-400C)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 100 psi (EDAW-N1E1-04T0)
- Johnson Controls Single Pressure Controls