Shop All Single Pressure Controls
Johnson Controls
Pressure Control, Low, 100 to 470
Mfr # P70AA-400C
Zoro # G5040052
product price: $137.81
/ea
Free Shipping & Returns
$137.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 1/4 in Flare Nut
- Type Low Pressure
- Range (PSI) 100 to 470
Product Information
- Brand Johnson Controls
- MFR # P70AA-400C
- Zoro # G5040052
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Capillary Length (In.) | 36 in |
Overall Height | 4 1/4 in |
Pressure Connection Size | 1/4 in |
Overall Depth | 2 1/8 in |
Overall Width | 4 in |
Mounting Hole Diameter | 1/4 in |
Description
High Pressure Control, Product Type High Pressure Control, Pressure Range - Maximum 470 psi, Pressure Differential - Minimum 35 psi, Pressure Range - Minimum 100 psi, Pressure Differential Max. 200 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Fall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open on Rise, SPST (A19ADB-39C)
- DEWALT Propane Heater 60K Btu (F340750)
- PECO Fan Coil Thermostat, Wall Mnt, SPST Switch (TW180-1)
- ALL-FILTERS 10 in. x 24 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (10241.13 12PK)
- JOHNSON CONTROLS Pressure Control, 100 to 400 (P170AA-118C)
- JOHNSON CONTROLS Pressure Control, High, 200 to 610 (P70DA-400C)
- JOHNSON CONTROLS P170Ab-2C Pressure Control 20 (P170AB-2C)
- JOHNSON CONTROLS Pressure Control, 0 to 150 (P70AA-2C)
- JOHNSON CONTROLS Pressure Switch, Open at 5 (P100AC-1C)
- JOHNSON CONTROLS Pressure Control, High, 50 to 450 (P70DA-2C)
- SUPCO Press Switch, Open 40-80 PSIG (SLP4080)
- Johnson Controls Single Pressure Controls