Shop All Pneumatic Controls
Johnson Controls
Pressure Control, 1/8 in NPSF, 3 to 20 psi
Mfr # P10BJ-1C
Zoro # G6917364
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Air Pressure 3 to 20 psi
- Air Connections 1/8 in NPSF
- Voltage 120-277V AC
- Number of Stages 1
- Differential Pressure 2 psi
Product Information
- Brand Johnson Controls
- MFR # P10BJ-1C
- Zoro # G6917364
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 3 7/8 in |
Width | 2 3/32 in |
Depth | 3 3/16 in |
Overall Length | 2 1/16 in |
Overall Depth | 3 1/4 in |
Air Connection Size | 1/8 in |
Overall Width | 3 3/16 in |
Conduit Size | 1/8 in |
Description
Pneumatic-Electric Switch, Adjustment Method Screwdriver, Air Connection Gender Female, Air Connection Size 1/8 in, Air Connection Type NPSF, Application Electric Heating Systems, Pneumatic Systems, Interlock Functions, Pumps, Air Compressors, Case Material Steel, Conduit Size 1/8 in, Contact Form SPDT, Cover Material Steel, Diaphragm Material Buna-N, Electrical Connections Screw Terminal, Full Load Current @ 120V AC 16 A, Full Load Current @ 240V AC 8 A, Locked Rotor Current @ 120V AC 96 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS S7810M1003 Modbus Data (S7810M1003)
- TJERNLUND PRODUCTS Radon Fan, First Duct Dia 3In., 120V (RMS160)
- PARKER Filter/Dryer, 1/2 In (LLD - 164S)
- ZORO SELECT Snap-On Control Damper, 6" Duct Dia. (4JRL7)
- JOHNSON CONTROLS Thermostat Wallplate Kit (T-4100-103)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Vertical, No Thermometer, Single Window (T-4000-3145)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-202)
- JOHNSON CONTROLS Pneumatic Controller, Dual Input (T-5800-3)
- JOHNSON CONTROLS Pneumatic Thermostat Conversion Kit (T-4000-630)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4054-2)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-201)
- Johnson Controls Pneumatic Controls