Shop All Wire Markers
Johnson Controls
Pres Control W/Time Delay
Mfr # P29NC-42C
Zoro # G0946200
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, UL Listed
- Overall Height 4 in
- Overall Width 5 5/8 in
- Pressure Range - Minimum 20 in Hg
- Overall Depth 2 3/8 in
Product Information
- Brand Johnson Controls
- MFR # P29NC-42C
- Zoro # G0946200
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Overall Height | 4 in |
Overall Width | 5 5/8 in |
Overall Depth | 2 3/8 in |
Mounting Hole Diameter | 1/4 in |
Pressure Connection Size | 1/4 in |
Details
Item | Low Pressure Control |
Standards | CSA, UL Listed |
Pressure Range - Minimum | 20 in Hg |
Body Material Finish | Baked Enamel |
Minimum Operating Temperature | 32 Degrees F |
Pressure Connection Type | Sweat |
Product Type | Low Pressure Control |
Electrical Connection Type | Screw Terminals |
Pressure Range - Maximum | 102 psi |
Body Material | Steel |
Maximum Operating Temperature | 104 Degrees F |
Pressure Range Adjustability | Adjustable |
Rated Voltage | 120V AC, 240V AC |
Reset Type | Manual Reset |
Series | P29 |
Number of Mounting Holes | 2 |
Description
Low Pressure Control, Product Type Low Pressure Control, Pressure Range - Maximum 102 psi, Pressure Range - Minimum 20 in Hg, Pressure Range Adjustability Adjustable, Pressure Connection Type Sweat, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Electrical Connection Type Screw Terminals, Series P29, Reset Type Manual Reset, Mounting Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Medium Coyote Anti-Vibration Gloves (MG-F72-009)
- SIGNMISSION OSHA Notice Sign, NOTICE Keep This Area Clear, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-15871)
- VIKING Jacket, Moss Green, PVC Lite, L (3125J-L)
- MILWAUKEE TOOL Safety Helmet Liner (48-73-1093)
- JOHNSON CONTROLS Encapsulated Pres Control, Spdt (P100EE-78C)
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- BRADY White Polyester Wire Marker, THT-43-473-10 (THT-43-473-10)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY Wire Markers, NEMA, Color White, PK25 (TWM-COL-WT-PK)
- Johnson Controls Electrical Labels