Shop All Pneumatic Actuators
Johnson Controls
Pneumatic Valve Actuator, 4 to 8 Spring
Mfr # MP843D001F
Zoro # G6682085
product price: $735.50
/ea
Free Shipping & Returns
$735.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 25
- Max. Air Pressure 25 psi
- Stroke 3/4 in
- Nominal Spring Range 4 to 8 psi
- For Use With Mfr. No. VG7000 and VG2000 Globe Valves
Product Information
- Brand Johnson Controls
- MFR # MP843D001F
- Zoro # G6682085
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Width | 11 13/16 in |
Length | 11 13/16 in |
Overall Length | 14 1/4 in |
Overall Width | 11 13/16 in |
Air Connection Size | 1/4 in |
Compatible Valve Size | 2 1/2 in, 3 in, 4 in |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Application Control of Hot/Chilled Water, Compatible Valve Size 2 1/2 in, 3 in, 4 in, Compatible Valve Stem M, Compatible Valve Type Globe, Control Pressure - Maximum 25 psi, Diaphragm Material EPDM, Effective Diaphragm Area 50 sq in, Housing Material Carbon Steel, Includes Insert Insert Not Included, Includes Mounting Kit Valve Mounting Kit Included, Includes Positioner Positioner Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Control Relay, Single Pump Up, 120V (LCP2A250F2)
- AIR HANDLER Carbon Air Filter, 16x16x2" (54FE92)
- PARKER Filter, Replace Core (PCX-48)
- DAYTON Hydronic Unit Heater, 18" W, 16" H (5PV19)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8003)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, Flange (V246GR1-001C)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3246-1)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-2)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 4 to 8 Spring (MP843D001)
- JOHNSON CONTROLS Damper Actuator, 3-7 Spring (D-3153-7)
- BELIMO Mounting Bracket, Universal, Actuator (ZG-103)
- Johnson Controls Controls