Shop All Pneumatic Actuators
Johnson Controls
Pneumatic Valve Actuator, 4 to 8 Spring
Mfr # MP823D001E
Zoro # G7141626
product price: $704.29
/ea
Free Shipping & Returns
$704.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 25
- Max. Air Pressure 25 psi
- Stroke 3/4 in
- Nominal Spring Range 4 to 8 psi
- Height 11 in
Product Information
- Brand Johnson Controls
- MFR # MP823D001E
- Zoro # G7141626
- UPC # 078502873002
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Height | 11 in |
Width | 9 7/32 in |
Length | 9 7/32 in |
Overall Width | 9 7/32 in |
Overall Length | 10 21/32 in |
Air Connection Size | 1/4 in |
Overall Depth | 11 in |
Compatible Valve Size | 2 1/2 in, 3 in |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Application Control of Hot/Chilled Water, Compatible Valve Size 2 1/2 in, 3 in, Compatible Valve Stem L, Compatible Valve Type Globe, Control Pressure - Maximum 25 psi, Diaphragm Material EPDM, Effective Diaphragm Area 25 sq in, Housing Material Carbon Steel, Includes Insert Insert Not Included, Includes Mounting Kit Valve Mounting Kit Included, Includes Positioner Positioner Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC Sensor (A-520-2-A-1)
- CARRIER Evaporator Coil (340167-7005)
- INTERMATIC Time 208-277V 40A 4Pst 7Day Time Sw (T7402B)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-201)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3802-1)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-1)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-1)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8003)
- JOHNSON CONTROLS M9220-Bgc-3 24V Damper Actuator (M9220-BGC-)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8012)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, Flange (V246GR1-001C)
- Johnson Controls Controls