Shop All Pneumatic Actuators
Johnson Controls
Pneumatic Valve Actuator, 3 to 7 Spring
Mfr # MP823C001
Zoro # G6800437
product price: $551.34
/ea
Free Shipping & Returns
$551.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 25
- Max. Air Pressure 25 psi
- Stroke 3/4 in
- Nominal Spring Range 3 to 7 psi
- Length 9 7/32 in
Product Information
- Brand Johnson Controls
- MFR # MP823C001
- Zoro # G6800437
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Length | 9 7/32 in |
Height | 11 in |
Width | 9 7/32 in |
Overall Width | 9 7/32 in |
Overall Length | 10 21/32 in |
Air Connection Size | 1/4 in |
Overall Depth | 11 in |
Compatible Valve Size | 1 1/2 in, 2 in |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Application Control of Hot/Chilled Water, Compatible Valve Size 1 1/2 in, 2 in, Compatible Valve Stem Not Applicable, Compatible Valve Type Globe, Control Pressure - Maximum 25 psi, Diaphragm Material EPDM, Effective Diaphragm Area 25 sq in, Housing Material Carbon Steel, Includes Insert Insert Not Included, Includes Mounting Kit Valve Mounting Kit Not Included, Includes Positioner Positioner Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 47-25350-01 Limit Switch - Auto (47-25350-0)
- DAYTON Element, 4500W, 240V (HV18022110011G)
- HONEYWELL Restrictor, In Line (14002913-001/U)
- WELCH Vacuum Pump, 1 HP, 17.7 cfm, 115/230V (1397B-46)
- JOHNSON CONTROLS Damper Actuator, 510Spring W/Univ Mtg (D-4073-3)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8003)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8012)
- JOHNSON CONTROLS V-3802-1 Pneumatic Oval Top (V-3802-1)
- JOHNSON CONTROLS M9220-Bgc-3 24V Damper Actuator (M9220-BGC-)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Positioner (D-3246-2)
- HONEYWELL Linear Pneumatic Actuator, 8 to 13 psi (MP909D1219/U)
- Johnson Controls Controls