Shop All Pneumatic Actuators
Johnson Controls
Pneumatic Valve Actuator, 3 to 13 Spring
Mfr # V-3802-1
Zoro # G5077974
original price:
$172.99
1% off
new price: $170.65
/ea
Free Shipping & Returns
$170.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0-30
- Max. Air Pressure 30 psi
- Stroke 3/4 in
- Nominal Spring Range 3 to 13 psi
- Length 4 31/32 in
Product Information
- Brand Johnson Controls
- MFR # V-3802-1
- Zoro # G5077974
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Length | 4 31/32 in |
Width | 1 5/8 in |
Height | 2 7/16 in |
Overall Length | 2 7/16 in |
Overall Width | 1 5/8 in |
Overall Depth | 2 7/16 in |
Air Connection Size | 1/8 in |
Description
Pneumatic Valve Actuator, Air Connection Size 1/8 in, Air Connection Type Barbed Hose, Application Control of Hot/Chilled Water, Control Pressure - Maximum 30 psi, Diaphragm Material Synthetic Elastomer, Effective Diaphragm Area Not Available, Housing Material Die Cast Aluminum, Includes Mounting Kit Valve Mounting Kit Not Included, Manufacturer Series V-3802, Operating Temperature - Maximum 281 Degrees F, Overall Depth 2 7/16 in, Overall Length 2 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAFLEX Noninsulated Duct, 7" x 30 ft. (5037)
- LEGEND VALVE 2-WAY ZONE VALVE 3/4", NO ES (800-704NE)
- SPRAYWAY Pentrating Coil Cleaner, Aerosol, 18 oz. (SW287)
- SCHAEFER Blade Aluminum 24 In 3-Wing Square (AFB-243SQ)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 7 Spring (MP823C001)
- JOHNSON CONTROLS Damper Actuator, 510Spring W/Univ Mtg (D-4073-3)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8003)
- JOHNSON CONTROLS Damper Actuator, 5-10 Spring (D-3153-6)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 9 to 13 Spring (MP843E001F)
- JOHNSON CONTROLS Damper Actuator, 3-7 Spring (D-3153-7)
- JOHNSON CONTROLS M9220-Bgc-3 24V Damper Actuator (M9220-BGC-)
- Johnson Controls Controls