Shop All Pneumatic Actuators
Johnson Controls
Pneumatic Valve Actuator, 3 to 13 Spring
Mfr # V-3801-8001
Zoro # G5078902
product price: $123.88
/ea
Free Shipping & Returns
$123.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0-30
- Max. Air Pressure 30 psi
- Stroke 3/4 in
- Nominal Spring Range 3 to 13 psi
- Length 4 13/32 in
Product Information
- Brand Johnson Controls
- MFR # V-3801-8001
- Zoro # G5078902
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Length | 4 13/32 in |
Height | 2 3/8 in |
Width | 4 13/32 in |
Compatible Valve Size | 1/2 in, 3/4 in |
Overall Width | 5 7/32 in |
Air Connection Size | 1/8 in |
Overall Depth | 2 1/4 in |
Overall Length | 2 3/8 in |
Description
Pneumatic Valve Actuator, Air Connection Size 1/8 in, Air Connection Type Barbed Hose, Application Control of Hot/Chilled Water, Compatible Valve Size 1/2 in, 3/4 in, Control Pressure - Maximum 30 psi, Diaphragm Material Synthetic Rubber, Effective Diaphragm Area 4 sq in, Housing Material Die Cast Aluminum, Includes Mounting Kit Valve Mounting Kit Included, Manufacturer Series V-3801, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Vacuum Gauge, 1/4" Male Flare Connection (RAVG-1)
- HONEYWELL Remote Sensor, Outdoor (T775-SENS-OAT)
- SIEMENS Temperature/Humidity Sensor, BACnet, RJ11 (QFA32SS.EWSN)
- DURAFLOW FILTRATION Mobile Home Furnace Foam Door Filter - 16 x 26 x 1/4 (1-Pack) (F162625)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8003)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8012)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 4 to 8 Spring (MP843D001)
- JOHNSON CONTROLS Pneumatic Actuator, 0-20 PSI (D-3153-5)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Positioner (D-3246-2)
- JOHNSON CONTROLS M9220-Bgc-3 24V Damper Actuator (M9220-BGC-)
- HONEYWELL THERMAL SOLUTIONS L408J1009 Spdt Vaporstat 0-16 Oz (L408J1009)
- Johnson Controls Pneumatic Actuators