Shop All Pneumatic Controls
Johnson Controls
Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1 Pipe
Mfr # T-4100-1
Zoro # G6096921
product price: $211.63
/ea
Free Shipping & Returns
$211.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Direct Acting
- No. of Pipes 1 Pipe
- Thermostat Application Heating and Cooling
- Temperature Output Settings Single Temperature
- Control Air Pressure 3 to 15 psi
Product Information
- Brand Johnson Controls
- MFR # T-4100-1
- Zoro # G6096921
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 2 3/32 in |
Width | 3 1/8 in |
Depth | 1 3/4 in |
Overall Height | 3 3/4 in |
Overall Width | 2 1/4 in |
Overall Depth | 7/8 in |
Air Connection Outside Diameter | 1/8 in |
Description
Pneumatic Thermostat, Direct Acting, 1 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 3 to 15 psi, Air Connections 5/32 in Barb, Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Mounting Style Vertical, Height 2 3/32 in, Width 3 1/8 in, Depth 1 3/4 in, Temp. Control Range 55 Degrees to 85 Degrees F, Air Consumption 45 or 25 scim, Throttling Range 1 to 5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Replacement Motor (99080166)
- AIR HANDLER 15x30-5/8x1 Synthetic Pleated Air Filter, MERV 11 (3DVP9)
- REZNOR 236158 Motor Venter Ak1, 115V, (236158)
- HEAT WAGON Thermostat Knob, Round Shaft (104460-01)
- JOHNSON CONTROLS Pneumatic Thermostat Conversion Kit (T-4000-630)
- JOHNSON CONTROLS Pneumatic Air Dryer Drain Valve (A-4110-607)
- JOHNSON CONTROLS Pneumatic Control, Digital, White, 25 psi (WTL-PD1-00)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-301)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-201)
- JOHNSON CONTROLS Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb (EP-8000-2)
- POWERS CONTROLS Pneumatic Temperature Transmitter, 18 to 25 psi (188-0030)
- Johnson Controls Controls