Shop All Pneumatic Controls
Johnson Controls
Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe
Mfr # T-4506-201
Zoro # G5083863
product price: $396.81
/ea
Free Shipping & Returns
$396.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Direct Acting
- No. of Pipes 2 Pipe
- Thermostat Application Heating and Cooling
- Temperature Output Settings Dual Temperature
- Control Air Pressure 3 to 15 psi
Product Information
- Brand Johnson Controls
- MFR # T-4506-201
- Zoro # G5083863
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 2 3/32 in |
Width | 3 1/8 in |
Depth | 1 3/4 in |
Overall Width | 3 1/8 in |
Overall Height | 2 1/8 in |
Overall Depth | 1 3/4 in |
Air Connection Outside Diameter | 1/8 in |
Description
Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating and Cooling, Dual Temperature, Control Air Pressure 3 to 15 psi, Air Connections 5/32 in Barb, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Mounting Style Horizontal, Height 2 3/32 in, Width 3 1/8 in, Depth 1 3/4 in, Temp. Control Range 55 Degrees to 85 Degrees F, Air Consumption 20 scim, Throttling Range 1 to 5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Machine Adapter, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 4" L (8040401688)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x18", MERV 13 (6B673)
- TEKMAR Tekmar 071 Universal Sensor With 1' Wire (071)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGC5)
- JOHNSON CONTROLS Pneumatic Control, Digital, White, 25 psi (WTL-PR1-00)
- JOHNSON CONTROLS Pressure Control, 1/8 in NPSF, 2 to 20 psi (P10BG-3C)
- JOHNSON CONTROLS Proportional Pilot Positioner Kit, 1/4 in Barb, Pneumatic (D-9502-8)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 5/32 in Barb, 3 to 15 psi (T-5002-201)
- JOHNSON CONTROLS Pneumatic Air Dryer Drain Valve (A-4400-607)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-205)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4054-2)
- Johnson Controls Controls