Shop All Pneumatic Control Accessories
Johnson Controls
Pneumatic Thermostat Cover, Beige
Mfr # T-4000-2139
Zoro # G5061795
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Horizontal, No Thermometer, No Windows
- Color Beige
- Size 2 in L x 3 in H x 2 in D
- For Use With Pneumatic Thermostats
- Includes Cover with Logo
Product Information
- Brand Johnson Controls
- MFR # T-4000-2139
- Zoro # G5061795
- UPC # 078502836595
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Size | 2 in L x 3 in H x 2 in D |
Overall Height | 3 in |
Overall Depth | 2 in |
Overall Width | 2 in |
Details
Item | Thermostat Cover |
Mounting Style | Horizontal, No Thermometer, No Windows |
Color | Beige |
For Use With | Pneumatic Thermostats |
Includes | Cover with Logo |
Features | Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant |
Shape | Rectangle |
Material | Plastic |
Color/Material | Beige, Plastic |
Compatible Brand and Series | Johnson Controls T-4000 |
Accessory Type | Thermostat Cover |
Mounting Direction | Horizontal |
Description
Thermostat Cover, Color Beige, Compatible Brand and Series Johnson Controls T-4000, Includes Cover with Logo, Material Plastic, Mounting Direction Horizontal, Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant, Overall Depth 2 in, Overall Height 3 in, Overall Width 2 in, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE MANUFACTURING Door Gasket, 17-1/2" x 26-3/4" (932585)
- FIREYE Micro M Chassis (MEC320)
- MANITOWOC LCD Housing Assembly, No Display (000008064)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8012)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2144)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2138)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AF)
- JOHNSON CONTROLS Pneumatic Thermostat, RA, 13 to 25 psi (T-4100-2)
- JOHNSON CONTROLS Temperature Actuated Pneumatic Switch (A40FA-1C)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1005)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1002)
- Johnson Controls Pneumatic Control Accessories