Shop All Pneumatic Controls
Johnson Controls
Pneumatic Temperature Transmitter, 3 to 15 psi
Mfr # T-5210-1009
Zoro # G6081616
product price: $542.43
/ea
Free Shipping & Returns
$542.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Direct Acting
- Control Air Pressure 3 to 15 psi
- Air Connections 1/8 in NPT Barbed Fitting for 5/32 in or 1/4 in OD Polytubing
- Height 5 3/16 in
- Width 3 in
Product Information
- Brand Johnson Controls
- MFR # T-5210-1009
- Zoro # G6081616
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 5 3/16 in |
Width | 3 in |
Depth | 2 1/8 in |
Capillary Length | 12 in |
Sensing Bulb Dia. | 1/4 in |
Sensing Bulb Length | 8 ft |
Overall Length | 3 in |
Overall Height | 5 3/16 in |
Overall Width | 2 1/8 in |
Sensing Bulb Diameter | 1/4 in |
Air Connection Size | 1/8 in |
Description
Pneumatic Temperature Transmitter, Action Type Direct Acting, Air Connection Size 1/8 in, Air Connection Type Barb, Air Consumption 45 scim, Air Control Pressure - Maximum 15 psi, Air Control Pressure - Minimum 3 psi, Capillary Length 12 in, Control Temperature - Maximum 100 Degrees F, Control Temperature - Minimum 0 Degrees F, Element Type Remote Bulb, Includes Copper Capillary, Mounting Brackets, Mounting Style Duct, Flange, Wall, Well, Operating Pressure - Maximum 25 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Pump (73092)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGG2)
- AMERICAN LOUVER 8 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-8BK)
- AIR HANDLER Paint Collector Filter Pad, 20x20x1" (2EKK1)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-304)
- JOHNSON CONTROLS Pneumatic Controller, Single Input (T-5312-1)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4054-1)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Vertical, No Thermometer, Single Window (T-4000-3145)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-205)
- JOHNSON CONTROLS Thermostat Wallplate Kit (T-4100-103)
- KMC CONTROLS VAV Control Kit, Cooling Only (KIT-1001)
- Johnson Controls Controls