Shop All Zone Valves and Accessories
Johnson Controls
Pneumatic Flare Valve, Brass, 1/2 in.
Mfr # V-3766-1003
Zoro # G6895131
product price: $408.79
/ea
Free Shipping & Returns
$408.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Valve Design 2-Way
- Coefficient of Volume 3.2
- Maximum Pressure - Operating 345 psi
- Connection Size - Side 1 1/2 in
Product Information
- Brand Johnson Controls
- MFR # V-3766-1003
- Zoro # G6895131
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Details
Item | Pneumatically Actuated Diaphragm Valve |
Body Material | Brass |
Valve Design | 2-Way |
Coefficient of Volume | 3.2 |
Maximum Pressure - Operating | 345 psi |
For Media | Water |
Valve Deactivated State | Normally Open (NO) |
Actuator Operation | Air to Spring |
Diaphragm Valve Type | 2-Way |
Operating Temperature - Minimum | 195 Degrees F |
Stem Material | Stainless Steel |
Connection Type - Side 1 | Flare |
Operating Temperature - Maximum | 281 Degrees F |
Diaphragm Material | Reinforced Synthetic Rubber |
Coefficient of Volume (Cv) | 3.2 |
Actuator Air Port Connection | 1/8 in NPT |
Ambient Temperature - Maximum | 150 Degrees F |
Connection Type - Side 2 | Flare |
Ambient Temperature - Minimum | -10 Degrees F |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 3.2, Nominal Valve Size 1/2 in, Actuator Air Port Connection 1/8 in NPT, Connection Type - Side 1 Flare, Connection Type - Side 2 Flare, For Media Water, Diaphragm Material Reinforced Synthetic Rubber, Operating Temperature - Maximum 281 Degrees F, Maximum Pressure - Operating 345 psi, Valve Deactivated State Normally Open (NO), Body Material Brass, Diaphragm Valve Type 2-Way, Stem Material Stainless Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Thermostat, Remote Controller (MHK2)
- KOCH FILTER Poly Fltr, Disposab, C and I, 20"x22.25"x1" (284-200-222)
- GOODMAN LP Conversion Kit, Goodman Amana (LPM-07)
- GREENSEAM Round Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 24 GA, 14 in W, 6" L, 6 in H (GRR14P12PGA24)
- JOHNSON CONTROLS Inverted Flare Fitting, 1/2 In (J647-602)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1004)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7241RT)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-3766-1002)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842ET)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP23A000)
- SIEMENS Sfp71U 24V N.O. On/Off 2 (SFP71U)
- Johnson Controls Zone Valves and Accessories