Shop All Zone Valves and Accessories
Johnson Controls
Pneumatic Flare Valve, Brass, 1/2 in.
Mfr # V-3766-1002
Zoro # G6838605
product price: $408.79
/ea
Free Shipping & Returns
$408.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Valve Design 2-Way
- Coefficient of Volume 1.7
- Connection Size - Side 1 1/2 in
- Stem Material Stainless Steel
Product Information
- Brand Johnson Controls
- MFR # V-3766-1002
- Zoro # G6838605
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Details
Item | Pneumatically Actuated Diaphragm Valve |
Body Material | Brass |
Valve Design | 2-Way |
Coefficient of Volume | 1.7 |
Stem Material | Stainless Steel |
Actuator Air Port Connection | 1/8 in NPT |
Actuator Operation | Air to Spring |
For Media | Water |
Valve Deactivated State | Normally Open (NO) |
Ambient Temperature - Maximum | 150 Degrees F |
Coefficient of Volume (Cv) | 1.7 |
Operating Temperature - Minimum | 195 Degrees F |
Diaphragm Valve Type | 2-Way |
Maximum Pressure - Operating | 345 psi |
Ambient Temperature - Minimum | -10 Degrees F |
Connection Type - Side 2 | Flare |
Diaphragm Material | Reinforced Synthetic Rubber |
Operating Temperature - Maximum | 281 Degrees F |
Connection Type - Side 1 | Flare |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 1.7, Nominal Valve Size 1/2 in, Actuator Air Port Connection 1/8 in NPT, Connection Type - Side 1 Flare, Connection Type - Side 2 Flare, For Media Water, Diaphragm Material Reinforced Synthetic Rubber, Operating Temperature - Maximum 281 Degrees F, Maximum Pressure - Operating 345 psi, Valve Deactivated State Normally Open (NO), Body Material Brass, Diaphragm Valve Type 2-Way, Stem Material Stainless Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Cpt00669 Capacitor Dual 45/7.5 (CPT00669)
- JOHNSON CONTROLS Te-68Np-1N00S Single Setpoint (TE-68NP-1N)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B619)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 16 (11Z811)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241GT)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JH13B020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2-1/2 In, Flanged (VG2231TM)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 3/4 In, Union (VG7251LT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842GT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, Sweat (VG7882PT)
- TACO Zone Valve, 2 Way, NC, 1 In NPT (Z100T2-3)
- Johnson Controls Zone Valves and Accessories