Shop All Pneumatic Controls
Johnson Controls
Pneumatic Damper Actuator Positioner
Mfr # D-9502-5
Zoro # G6174603
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Bracket
- Air Consumption 5 scim
- Application Pneumatic Damper Actuators
- Product Type Damper Actuator Positioner
- Body Material Die Cast Aluminum
Product Information
- Brand Johnson Controls
- MFR # D-9502-5
- Zoro # G6174603
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Main Port Connection Size | 1/4 in |
Overall Height | 2 1/4 in |
Overall Width | 3 7/8 in |
Overall Depth | 2 3/4 in |
Description
Pneumatic Actuator Positioner, Adjustment Method Screwdriver, Air Consumption 5 scim, Application Pneumatic Damper Actuators, Body Material Die Cast Aluminum, Compatible Manufacturer Model Number D-3244, Compatible Product Type Pneumatic Actuators, Cover Material Noryl, Diaphragm Material Rubber, For Actuator Pneumatic Damper, Includes Mounting Bracket, Main Port Connection Size 1/4 in, Main Port Connection Type Barbed Hose, Maximum Operating Span 13 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Fan Blade, 26", 4 Blade, 5/8" Bore (258981901)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (648883)
- TRAULSEN Door Gasket, 31" x 36" (56-0142)
- TRUE AIRE BASEBOARD DIFFUSER18""WHT (C118SW)
- JOHNSON CONTROLS Pneumatic Control, Digital, White, 25 psi (WTL-PD1-00)
- JOHNSON CONTROLS Pneumatic Controller, Single Input (T-5312-1)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling (T-3111-1)
- JOHNSON CONTROLS Pneumatic Low Limit Controller, 0 to 25 psi (T-3610-1001)
- JOHNSON CONTROLS Pneumatic Air Dryer Drain Valve (A-4210-6001)
- JOHNSON CONTROLS Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb (EP-8000-2)
- KMC CONTROLS Receiver Controller, Receiver Controller, Dual Input (CCC-1002)
- Johnson Controls Controls